ERIKS UK Logo

Multi spiral hose for high impulse hydraulic applications

Multi Spiral Hose

Gates multi spiral hose is ideal for extremely high pressure and high impulse hydraulic applications. This spiral hose is extremely flexible and compatible with biodegradable hydraulic fluids. Tested with GS couplings to one million impulse cycles at 133% of max working pressure it offers high-temperature resistance and constant working pressure.

Features of the Gates multi spiral hose include Nitrile tube for biodegradable hydraulic fluids and high temperature resistance (-40°C to +120°C). The multi spiral hose has a constant working pressure of 280, 350, 420 bar and a bend radius reduced to 80% of EN 856 4SP/4SH standard bend radius.

For further information on this article and related products and services, please contact your local ERIKS service centre on 0845 006 6000 or click here to find your local service centre.

17/11/2008
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here