Skip Navigation Links Skip Navigation Links Skip Navigation Links

Neoprene / CR

Neoprene rubbers are homopolymers of chloroprene (chlorobutadiene) and were among the earliest synthetic rubbers used to produce seals.

CR has good aging characteristics in ozone and weather environments, along with abrasion and flex cracking resistance. CR is not effective in aromatic and oxygenated solvent environments.

Neoprene can be compounded for service temperatures of -40°C to + 110°C (-40°F to +230°F).Most elastomers are either resistant to deterioration from exposure to petroleum based lubricants or oxygen.

Neoprene is unusual in having limited resistance to both. This, combined with a broad temperature range and moderate cost, accounts for its desirability in many seal applications for refrigerants like Freon® and ammonia.

CR is resistant to refrigerants, ammonia, Freon® ( R12, R13, R21, R22, R113, R114, R115, R134A), silicone oils, water, ozone, vegetable oils, alcohols, and low-pressure oxygen. CR has a very low resistance to mineral oils.

For further technical information, please visit Neoprene / CR Technical Datasheets
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here