Search   
Skip Navigation Links Skip Navigation Links Skip Navigation Links

Neoprene Ducting

Neoprene

Neoprene Ducting N1: 1038N1 One ply ducting coated glass fibre with a copper plated spring steel wire helix to support the structure and a continuous filament glass cord on the exterior.

Neoprene Ducting N2: 1038N2 Same ducting as above with an additional layer of neoprene coated glass fibre enclosing the wire helix, giving a smooth bore ducting.

Neoprene ducting is ideal for the transportation of hot and cold air in many air conditioning, refrigeration and ventilation systems.


Lengths
*Up to 1" 2.5 Metres
1" to 12" 4 Metres
Min Bend Radius
Type N1: 1/3 diameter
Type N2: 1/3 diameter
Temperatures
-55°c to +150°c

Call your local ERIKS Branch or our Product Business Unit Direct on

+44 (0)1753 570863


or email our dedicated sales team
EHT-Sales@eriks.co.uk

Neoprene Ducting


1038N1 (Unlined) 1038N2 (Lined)
Product Code
(See note)
I.D
(mm)
Standard Length (M)
1038-012122.5
1038-019192.5
1038-025254
1038-032324
1038-038384
1038-044444
1038-051514
1038-063634
1038-076764
1038-1021024
1038-1271274
1038-1521524
1038-1781784
1038-2032034
1038-2292294
1038-2542544
1038-3053054


Insert 'N1' in code number for Neoprene ducting unlined;
Insert 'N2' in code number for Neoprene ducting lined eg 1038N1-012 or 1038N2-012
Standard Lengths are 4 metres except 12mm & 19mm which are 2.5 metre lengths
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here