Skip Navigation Links Skip Navigation Links Skip Navigation Links

Nylon Aircoils (Air Coils)

Nylon Aircoils

Nylon Aircoils are preformed to make a springy coil which prevents tangling and twisting, they are ideal for use with air tools etc.

Air brake coils for articulated lorries are also available together with a full range of fittings.

Air coils fitted with BSP Male or Females.

Please state your requirements when ordering.


Closed Lengths
10% - 20% of working length
Working Lengths
12ft, 25ft, 50ft
Others to Order


Call your local ERIKS Branch or our Product Business Unit Direct on

+44 (0)1753 570863


or email our dedicated sales team
EHT-Sales@eriks.co.uk

Aircoils 1/4" 3/8" or 1/2" Nominal Size)


Product CodeNominal SizeWorking Length
1006-06-121/412ft
1006-06-251/425ft
1006-06-501/450ft
1006-10-123/812ft
1006-10-253/825ft
1006-10-503/850ft
1006-12-121/212ft
1006-12-251/225ft
1006-12-501/250ft
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here