Skip Navigation Links Skip Navigation Links Skip Navigation Links

PVC insulated braided flexible control cable

PVC insulated braided flexible control cable

With plain annealed flexible copper conductors, this braided cable is available with cores ranging from 0.75mm-16mm.

PVC insulated, it has extruded PVC bedding, galvanised steel wire braid armour, and a transparent PVC outer sheath. This PVC insulated braided flexible control cable is suitable for use in temperatures between -5°C to +70°C.

This PVC insulated braided flexible control cable is 300/500V grade generallyto BS6500 and VDE 0250 class 5 and has temperature limits: -5°C to +70°C. It is unsuitable for use at below -5°C

The core identification 2-core: black with white numbers and 3-core and above: black with white numbers plus green/yellow.

For further information on this article and related products and services, please contact your local ERIKS service centre on 0845 006 6000 or click here to find your local service centre.

30/12/2008
Contact ERIKS

  RELATED LINKS

Fluid Power
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here