Skip Navigation Links Skip Navigation Links Skip Navigation Links

Pneufit Pneumatic fittings range

Pneufit C range

Norgren, the motion and fluid control specialist, has quadrupled its competitively priced popular Pneufit C range of composite fittings. It has also further strengthened the entire range with the introduction of the all-new ultra compact series of Pneufit M fittings with sizes down to M3. Offering fast assembly with no special tools, Pneufit has been designed for the connection of tubes to pneumatic components. Suitable for use in a wide variety of industrial applications the range is designed for customers who are looking to achieve competitive advantage by purchasing economically priced parts and are looking to capitalise on the cost savings that can be made through rapid assembly.

Having been expanded from 300 to 1200 different variants the Pneufit C series is available in over 40 different shapes covering tube sizes from 4mm to 16mm and 5/32" up to ½". The Pneufit C is available with metric, ISO R, ISO G, UNF and NPT threads. With the capability to grip polyurethane and nylon tube the components feature recessed captive o-rings on parallel threads and pre applied thread sealant on all taper threads for optimum rapid sealing.

The all-new Pneufit M has been specifically developed for industries where OEMs find that space is at a premium and are seeking miniature solutions to give them an engineering advantage. One typical example of an application that requires miniature solutions is within the semiconductor/electronics industry. With tube sizes of 3, 4 or 6mm threads include M3 up to 1/8" ISO R. Inch tubes include 1/8", 5/32" and Ľ" with threads from 10-32 UNFup to and 1/8" NPT.

For further information on this product and range of services, please contact your local ERIKS service centre on 0845 006 6000 or click here to find your local service centre.

7/8/2008
Contact ERIKS

  RELATED LINKS

Buy Pneumatic Components On-Line
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here