ERIKS UK Logo

Polyurethane PUR (AU/EU)

Polyurethanes (Polyester-urethane AU), (Polyether-urethane EU) exhibit outstanding mechanical and physical properties in comparison with other elastomers. Urethanes provide outstanding resistance to abrasion and tear and have the highest available tensile strength among all elastomers while providing good elongation characteristics. Ether based urethanes (EU) are directed toward low temperature flexibility applications. The ester based urethanes (AU) provide improved abrasion, heat, and oil swell resistance.

Over a temperature range of -40°C to +82°C (-40°F to +180°F), resistance to petroleum based oils, hydrocarbon fuels, oxygen, ozone and weathering is good. However, polyurethanes quickly deteriorate when exposed to acids, ketones and chlorinated hydrocarbons. Certain types of polyester-urethanes (AU) are also sensitive to water and humidity. Polyether-urethanes (EU) offer better resistance to water and humidity.

The inherent toughness and abrasion resistance of polyurethane (EU) seals is particularly desirable in hydraulic systems where high pressures, shock loads, wide metal tolerances, or abrasive contamination is anticipated.

For further technical information, please visit PUR Polyurethane Technical Datasheets
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here