Search   
Skip Navigation Links Skip Navigation Links Skip Navigation Links

Polyurethane Superflex Ducting

Polyurethane Superflex

Polyurethane Ducting - Superflex Ducting (1047PU) is constructed using translucent polyurethane membrane and reinforced with a semi rigid, crush resistant spiral and has excellent resistance to abrasive particles such as wood shavings, grit and sands etc.

Polyurethane Ducting - Superflex Ducting - PUA (1047PUA) same as above with an anti static wire incorporated, especially for powers and dust. Wire is for earthing purposes each end.

PU Ducting - Superflex Ducting is available with three different membrane wall thicknesses: 0.7mm, 1mm, 1.2mm - Information below is for the standard 0.7mm wall.


Lengths
Coil Length 10 / 20 / 30m
See table for specifics
Colour
PU - Clear / Cream or
Grey Spiral
Temperatures
-20°c to +90°c


Call your local ERIKS Branch or our Product Business Unit Direct on

+44 (0)1753 570863


or email our dedicated sales team
EHT-Sales@eriks.co.uk

Polyurethane Superflex


(Product Code 1047PU/PUA)
Product
Code
I.D
(mm)
Min Bend
Radius
(mm)
1047PU/PUA-0252525
1047PU/PUA-0323535
1047PU/PUA-0383838
1047PU/PUA-0515151
1047PU/PUA-0636363
1047PU/PUA-0767676
1047PU/PUA-0898989
1047PU/PUA-102102102
1047PU/PUA-127127127
1047PU/PUA-152152152


Polyurethane Superflex Ducting Coil Sizes 1" to 4" ~ 20m 5" to 6" ~ 10m
We will cut 5m and 10m lengths
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here