Skip Navigation Links Skip Navigation Links Skip Navigation Links

Pre-Formed (Cupped) Reinforced Disposable Mask

Preformed reinforced disposable masks

Preformed reinforced disposable masks range

Due to its lightweight netted construction, this mask has a very low breathing resistance, so even during the most demanding working conditions the wearer enjoys the highest possible comfort.

Technical specifications

  • Multi layered fi lter medium electrostatically charged
  • Reinforced net keeps the mask in its original form making it last longer. Particularly suitable during hot and humid conditions
  • The valve cover protects the valve avoiding mechanical damage.
  • Ergonomically shaped for comfort and ease of use
  • Adjustable head straps to provide individual fit
  • Conforms to the European approved standard EN149:2001+A1:2009NR
  • Non-allergenic
  • Exhalation Valve added for easier breathing (P2V & P3V)
    Features

  • Reinforcing net keeps the mask in its original form for longer life
  • Valve cover provides protection avoiding mechanical damage
  • Soft seal for comfort and safety
  • Adjustable band provides excellent fit, suitable for wearing with safety glasses


  • Full Name : *
    Company: *
    Post Code: *
    Phone No: *
    Email:
    Security Code: * CAPTCHA
    Out of Hours? Click Here