Skip Navigation Links Skip Navigation Links Skip Navigation Links

Premium CRE Belts

Premium CRE Belt

This CRE belt transmits up to 4 times the power of conventional V belts.

The increase in cross sectional rigidity provided by fibre-reinforced polychloroprene contributes significantly to the performance advantages.

Sections XPZ, XPA, XPB & XPC; stock lengths to 4.5m

Ideal problem solving belt; good for high ratios

4x power transmission

´One Shot´ tensioning - no matching necessary

Meets industry standards for static conductivity and non-ignition properties
Premium CRE Belt

High efficiency for low running costs

Comply with ISO4184, BS3790, DIN7753 & RMA IP22 standards

Anti-static to ISO1813, heat & oil resistant (-40 to +80°C)

Off-the-shelf drives up to 650kW ratin

Up to 40m/sec belt speed in Fenner pulleys with ISO grooves
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here