Skip Navigation Links Skip Navigation Links Skip Navigation Links

Pressed Castor

Pressed Steel Castor

Pressed Steel Castor

Pressed Steel Castors are the most resourceful and generally used type of castor. The range is from 50 - 200mm diameter in 25mm augmentations with both soft & hard tread with a limit of up to 800kg per castor.

These castors usually have a swivel head bearing of either a single or double ball race construction. The balls run in tracks formed in the top plate and fork pressings that are then secured together by a heavy duty riveted steel kingpin.

Pressed Steel Castors are Ideal For Heavy Dynamic Loads and Towing applications or instances where shock loading may be integral to the subject.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here