ERIKS UK Logo

Push In Hose Fittings

Push In Fittings

Our High Performance Fittings have the following characteristics:

- Reinforced Nylon 66
- Unlimited Indoor Use
- Good weathering in prolonged sunlight
- Pressure up to 200psi
- 60°C normally
- High resistance to slackening from vibration
- Suitable for most fluids and beverages
- Excellent resistance to all common organic solvents and oil.
- Warning - Do not use with phenol or strong acids.

Call your local ERIKS Branch or our Product Business Unit Direct on

+44 (0)1753 570863


or email our dedicated sales team
EHT-Sales@eriks.co.uk

Male Elbow Connector
(Product Category 1099 MEC)
Product Code
Tube Size
(I.D.)
Thread Size
(O.D.)
1099-MEC2x41/8 Pipe1/4
1099-MEC4x41/4 Pipe1/4
1099-MEC4x61/4 Pipe3/8
1099-MEC6x63/8 Pipe3/8
1099-MEC6x83/8 Pipe1/2
1099-MEC8x61/2 Pipe3/8
1099-MEC8x81/2 Pipe1/2
1099-MEC12x123/4 Pipe3/4
Male Connector
(Product Category 1099 MC)
Product Code
Tube Size
(I.D.)
Thread Size
(O.D.)
1099-MC2x41/8 Pipe1/4
1099-MC4x41/4 Pipe1/4
1099-MC4x61/4 Pipe3/8
1099-MC6x43/8 Pipe1/4
1099-MC6x63/8 Pipe3/8
1099-MC6x83/8 Pipe1/2
1099-MC8x61/2 Pipe3/8
1099-MC8x81/2 Pipe1/2
1099-MC12x123/4 Pipe3/4


Elbow Connector
(Product Category 1099WS)
Product Code
Tube Size
(I.D.)
1099-WS053/16
1099-WS061/4
1099-WS085/16
1099-WS103/8
1099-WS121/2
1099-WS193/4
Straight Connector (Reducer)
(Product Category 1099BSC)
Product Code
To Suit Tube
Size (I.D.)
1099BSC2-53/16 x 1/8
1099BSC3-51/4 x 3/16
1099BSC4-65/16 x 1/4
1099-BSC6-63/8 x 1/4
1099BSC8-101/2 x 3/8
Straight Connector (Reducer)
(Product Category 1099BSC)
Product Code
To Suit Tube
Size (I.D.)
1099BSC2-53/16 x 1/8
1099BSC3-51/4 x 3/16
1099BSC4-65/16 x 1/4
1099-BSC6-63/8 x 1/4
1099BSC8-101/2 x 3/8


Barbed Straight Connector
(Product Category 1099BSC)
Product Code
Tube Size
(I.D.)
1099-BSC21/8
1099-BSC33/16
1099-BSC41/4
1099-BSC55/16
1099-BSC63/8
1099-BSC81/2
1099-BSC123/4
'Y' Connector
(Product Category 1099HYC)
Product Code
Tube Size
(I.D.)
1099-HYC21/8
1099-HYC33/16
1099-HYC41/4
1099-HYC55/16
1099-HYC63/8
1099-HYC81/2
1099-HYC123/4


Barbed Tee Connector
(Product Category 1099BTC)
Product Code
Tube Size
(I.D.)
1099-BTC21/8
1099-BTC33/16
1099-BTC41/4
1099-BTC55/16
1099-BTC63/8
1099-BTC81/2
1099-BTC123/4
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here