Skip Navigation Links Skip Navigation Links Skip Navigation Links

Quick Action Engineers Clamps - Steel

Quick Action Engineer´s Clamps - Steel

Format Tools

Quick Action Engineer's Clamps - Steel Fixed jaw, rail and pressure plate made of section steel, hot-formed, sliding jaw, spindle and bolt of pressure cap machined, lockable clamp, burr-free holes on both sides. Burnished spindle and pressure plate, other steel parts electrogalvanized, adjustable special pressure cap, pivots up to an angle of 35 degrees.

For manufacturing reasons the 1,500 mm span is only machined up to 1,300 mm, measured from the elbow.

Application: Ideal for clamping forces up to 12 kN, can be used in all metal work applications, especially in steel construction, and also in woodwork applications.

To request a copy of our tools and maintenance catalogue, click here or call your local ERIKS Service Centre on 0845 006 6000.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here