Skip Navigation Links Skip Navigation Links Skip Navigation Links

Quick Release Fittings

Quick Release Fittings

Quick Release Fittings / Couplings (single shut off) can often be used in place of larger more expensive couplings. With a pressure drop considerably lower than corresponding competitors. This provides considerable increases in productivity, tool efficiency and energy savings.

The advantages of this quick release fittings series are extremely high throughput, due to the construction of the valve. Hardened and nickel plated steel sleeve. Coupling and uncoupling possible even in positions hard to reach.


Temp Range
-20°C to + 100°C
Working Pressure
0 - 35 Bar
Standard Version
Brass & Buna n' Steel



Call your local ERIKS Branch or our Product Business Unit Direct on

+44 (0)1753 570863


or email our dedicated sales team
EHT-Sales@eriks.co.uk

Male Thread BSP Taper


Product
Code
Thread
Size
Hex
Ř mm
Length
(mm)
19KAAK13MPX1/41963
19KAAK17MPX3/81963
19KAAK21MPX1/22263


Male Thread BSP Taper Plug


Product
Code
Thread
Size
Hex
Ř mm
Length
(mm)
19SFAK13SXN1/41750
19SFAK17SXN3/81950
19SFAK21SXN1/22157


Hose Tail


Product
Code
Thread
Size
Hex
Ř mm
Length
(mm)
19KAFT06MPX1/41976
19KAFT08MPX5/161976
19KAFT10MPX3/81976
19KAFT13MPX1/21976


Female Thread BSP Parallel


Product
Code
Thread
Size
Hex
Ř mm
Length
(mm)
19KAIW13MPX1/41958
19KAIW17MPX3/81958
19KAIW21MPX1/22460


Female Thread BSP Parallel Plug


Product
Code
Thread
Size
Hex
Ř mm
Length
(mm)
19SFIW13SXN1/41747
19SFIW17SXN3/81747
19SFIW21SXN1/22453


Hose Tail Plug


Product
Code
Thread
Size
Length
(mm)
19SFTF05SXN5mm60
19SFTF06SXN1/460
19SFTF08SXN5/1660
19SFTF10SXN3/860
19SFTF13SXN1/260


Male Thread BSP Taper


Product
Code
Thread
Size
Hex
Ř mm
Length
(mm)
17KAAK13SPN1/41949
17KAAK17SPN3/81949
17KAAK21SPN1/22253


Male Thread BSP Taper Plug



Product
Code
Thread
Size
Hex
Ř mm
Length
(mm)
17SFAK10SXN392951137
17SFAK13SXN1/41337
17SFAK17SXN3/81742
17SFAK21SXN1/22143


Hose Tail


Product
Code
Thread
Size
Hex
Ř mm
Length
(mm)
17SFAK10SXN392951137
17SFAK13SXN1/41337
17SFAK17SXN3/81742
17SFAK21SXN1/22143


Female Thread BSP Parallel


Product
Code
Thread
Size
Hex
Ř mm
Length
(mm)
17KAFT06SPN1/41962
17KAFT08SPN5/161962
17KAFT10SPN3/81962
17KAFT13SPN1/21962


Female Thread BSP Parallel Plug


Product
Code
Thread
Size
Hex
Ř mm
Length
(mm)
17KAIW13SPN1/41945
17KAIW17SPN3/81945
17KAIW21SPN1/22448


Hose Tail Plug


Product
Code
Thread
Size
Hex
Ř mm
Length
(mm)
17FIW10SXN392951433
17FIW13SXN1/41733
17FIW17SXN3/81939
17FIW21SXN1/22441
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here