Skip Navigation Links Skip Navigation Links Skip Navigation Links

RX Dyneema Safe3

Seamless knitted Dyneema glove with polyurethane coating
dyneema
Technical Information
Abrasion test - Performance level 4
Cut test - Performance Level 3
Tear Test - Performance Level 4
Puncture Test - Performance Level 3

Overview
Reusable glove
Offers protection from cuts
Suitable for use in the following environments: Indoor, outdoor, dry, oil, grease, dirty
High level of grip
High level of dexterity

Features

Comfort - the seamless construction provides an exceptional level of comfort, whilst the open back style allows excellent breathability.

Strength - The lightweight glove with Dyneema provides excellent resistance to cuts, abrasions and tears.

Dexterity - The glove has been designed to be tight fitting to give maximum dexterity for the most tactile of operations.

Knitted Wrist - Elasticated, for a snug fit. The knitted wrist is extra long for optimal wrist protection.

Applications
  • Component handling
  • Assembly
  • Electronics
  • Cutting activities
  • Full Name : *
    Company: *
    Post Code: *
    Phone No: *
    Email:
    Security Code: * CAPTCHA
    Out of Hours? Click Here