Skip Navigation Links Skip Navigation Links Skip Navigation Links

RX Maintenance Range

RX Spill Control Maintenance Header

The RX Maintenance range adsorbs most industrial liquids - oil based as well as water based - providing a cost effective solution to cleaning up spills, leaks and drips. Dimple bonded for added strength and faster wicking of liquids, for faster clean-up. The maintenance range is static resistant allowing greater safety when handling flammable liquids

General maintenance adsorbants are always grey in colour allowing for a longer life as spills, mess and footprints do not show.

Maintenance Rolls and Pads
Pads and rolls are perforated to minimise waste, as well as being packed in their own dispenser boxes for easy handling. Pads and Rolls are also available in the Perform+ range providing superior performance.

Maintenance Socks
Filled with 100% polypropylene for a cost effective solution, RX socks are available in two different lengths for added flexibility. They are the ideal solution to surround and contain liquids during a land spill, can easily be shaped around leaky machinery or drums.

Maintenance Pillows
Filled with 100% polypropylene for a cost effective solution, RX pillows are ideal for soaking larger spills concentrated to one specific area, or for putting underneath leaky pipes.

Maintenance Drum Top Cover
Used on drum tops to soak up pump drips and keep work areas neat and clean, precut hole provides a perfect fit, the double weight construction is highly durable and adsorbs and retains oil, water, solvents and coolants etc.

Maintenance Industrial, Universal Rugs
Made from adsorbent needle punched polypropylene the RX range of RX are ideal for putting in walkways or around machinery with heavy traffic.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here