Search   
Skip Navigation Links Skip Navigation Links Skip Navigation Links

RX Nitri-4-Grip

Seamless knitted nylon glove with light porous breathable foam nitrile coating
nitri 4
Technical Information
Abrasion test - Performance level 4
Cut test - Performance Level 1
Tear Test - Performance Level 2
Puncture Test - Performance Level 1

Overview
Reusable glove
Offers protection from abrasion
Suitable for use in the following environments: Indoor, outdoor, dry, oil, grease, dirty
High level of grip
High level of dexterity

Features

Comfort - Te soft seamless yarn provides and exceptional level of comfort, whilst the open back style allows excellent breathability

Dexterity and Fit - The snug fit provides maximum dexterity for the most tactile applications.

Dry and Wet Grip - As well as providing excellent dry grip, Nitri-4-Grip channels oils and liquids away from the surface ensuring superb wet grip.

Applications
Component handling
Assembly
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here