Search   
Skip Navigation Links Skip Navigation Links Skip Navigation Links

RX Oil Only Range

RX Spill Control Oil  Header

We offer a comprehensive range of oil only adsorbents to help you maintain a clean risk free environment.

The construction of the product adsorbs petroleum based liquids and repels water, making them the ideal solution for outdoor use. The product is also dimple bonded which in turn adds extra strength and helps speed the wicking of liquids for even faster, easier clean up.

You will notice that the Oil only range is always white in colour for easy recognition and to alert you to the start of a leak, the only exception being the track mat.

Oil Only Rolls and Pads
Pads and rolls are perforated to minimise waste, as well as being packed in their own dispenser boxes for easy handling. Pads and Rolls are also available in the Perform+ range providing superior performance.


Oil Only Track Mat
The three layer construction combined with heavy duty poly backing provides high durability and prevents the leaking of liquids onto the floor. They can be used across a whole range of applications including; Under transformers to prevent oils from leaking into the soil, factory floors where liquids must not penetrate the floor and factories and warehouses with high traffic footfall.

Oil Only Socks
Filled with 100% polypropylene for a cost effective solution, RX socks are available in two different lengths for added flexibility. They are the ideal solution to surroundand contain liquids during a land spill, can easily be shaped around leaky machinery or drums, and can also be used during clean-up of smaller oil spills on the water.

Oil Only Pillows
Filled with 100% polypropylene for a cost effective solution, RX pillows are ideal for soaking larger spills concentrated to one specific area, or for putting underneath leaky pipes. They can also be used during the clean-up of smaller spills on water.

Oil Only Booms
Booms offer a high retention of oil due to the inner sleeve, the inner lining prevents the filling from leaking during clean up and can be easily be connected in order to cover larger areas. They are the ideal solution for the clean up of oil spills on water, and can be used on land as a temporary barrier during spills.

Oil Only Sweeps
RX Oil Sweeps are specifically designed to deal with hydrocarbon spills that occur in waterways, they are ideal for the removal of thin slicks and rainbow sheens of water. Re-enforced nylon straps allow for the connection of multiple sweeps.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here