ERIKS UK Logo

RX Optiflex-B

RX Optiflex-B safety glasses with brown PC lens

Optiflex B
Features and Benefits
  • Lightweight (31 g)
  • Perfect fit (comfortable, soft components for nose, ear and forehead)
  • Polycarbonate lens with unique RXR coatings
  • The safety glasses adapt themselves without adjustments to the contours of the face
  • Stylish design
  • Extremely flexible and unbreakable frame
  • Protection against impact, UV rays and beams of light
  • The brown colour of the lens improves the adaptation of the eyes to variable lighting conditions
  • Good colour recognition - TSR (Traffic Signal Recognition)
  • Compliant with EN166 + EN170 + EN172 standards

Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here