Skip Navigation Links Skip Navigation Links Skip Navigation Links

RX Solido Safety Boots

RX Solido are quality safety boots made of lightweight materials, with shock absorbent soles and composite toe protection, plus MS3 non-metallic penetration resistant midsole.
solid footwear
Features & Benefits
  • Composite toe cap which can resist a pressure of 200 J
  • Anti-perforation sole made from MS3 textile; very flexible, gives a much better walking comfort, isolates against the cold and/or heat and protects a larger area of the foot
  • Scuff pad allows more šgive' at the point where the foot flexes. Ideal for jobs where kneeling is required.
  • Quality uppers stabilises and supports the foot
  • TPU heel support
  • Reflective accents for high visibility
  • Shock-absorbing comfort sole for better walking comfort
  • PU/rubber sole material; oil and petrol resistant
  • HRO resistant to 300 °C contact heat
  • SRC sole for improved slip resistance
  • Ladder grip prevents slipping on ladders
  • Extra Wide Fit
  • EU sizes: 38 - 47 , UK sizes: 5 - 12

Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here