ERIKS UK Logo

RX Top-Flex PU Black & White

Seamless knitted nylon glove with polyurethane coating
topflex pu
Technical Information
Abrasion test - Performance level 4
Cut test - Performance Level 1
Tear Test - Performance Level 4
Puncture Test - Performance Level 2

Overview
Reusable glove
Offers protection from abrasion
Suitable for use in the following environments: Indoor, outdoor, dry, oil, grease, dirty
High level of grip
High level of dexterity

Features

Comfort - seamless for extra comfort, whilst the open back style allows excellent breathability.

Low Linting - reduces the risk of product contamination.

Dexterity - The glove has been designed to be tight fitting to give maximum dexterity for the most tactile of operations.

Knitted Wrist - Elasticated, for a snug fit.

Applications
Component handling
Assembly
Electronics
Light engineering
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here