Search   
Skip Navigation Links Skip Navigation Links Skip Navigation Links

RX hose for the food and beverage industr

Food and Beverage Hose

RX hygienic hose assemblies offer an unrivalled quality of industrial hose supported by our new on site hose management service.

RX hose and accessories are ideal for a premium beer hose assisting with the transport of beer, wine, alcoholic (max. 40%), and non-alcoholic drinks, and fruit juices.

RX hoses to service the food and beverage industry include DELIFIXX, DELIFIXX Lite, VITTAFIXX, ALIFIXX, and ALIFIXX Lite.

The DELIFIXX hose range is suitable for oily and fatty foodstuff and has a high performance under the harshest cleaning conditions. Features of the DELIFIXX hose include odour and tasteless, resistant to the harshest cleaning agents and animal ingredients free (ADI-free).

The DELIFIXX Lite range has a special corrugation of the outer cover allows utmost flexibility and is exceptional easy to handle.

The RX VITTAFIXX hose offers many of the same features but is not easily distorted and withstands being accidentally driven over by a vehicle. The VITTAFIXX hose is easy to clean because of smooth internal wall and also suitable for low-pressure steam as cleaning hose.

The last of our RX range of food and beverage hoses is the ALIFIXX foodstuff vacuum and pressure hose. The outside wall of the rubber hose is NBR-based rubber, blue, smooth with cloth finish and durable, as well as being weather and age resistant. The ALIFIXX hose is also resistant to all commercial cleaning and disinfection products agents used in the food industry.

For further information on this range of products, please contact our Bolton Sales Office 01204 541500 or click here to find your local service centre.

28/10/2008
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here