ERIKS UK Logo

Renold Synergy

renoldsynergy

Synergy is a high-performance chain developed from Renold. Engineers and maintenance professionals around the world endorse the wear resistance and exceptional working life of this remarkable chain technology.

Consistant Reliability
  • New specially formulated lubricant has improved initial wear life by up to 50%;
  • Available in British Standard sizes ranging from 06B to 24B in simplex, duplex and triplex construction.
  • Available in ANSI Standard sizes ranging from 35 to 160 in simplex, duplex and triplex construction.


Features & Benefits
  • Improved fatigue resistance
  • Better wear resistance
  • Built to perform


Built to be better
  • Synergy® lasts longer and resists greater shock loads
  • Unique end-softened pins
  • Its platinum-coloured connecting links stand out against the black surface plates, so they're easy to identify and remove.


Applications
Renold Synergy® has transformed the productivity and efficiency of all these industrial applications and more:
  • Pharmaceutical
  • Iron and Steel
  • Tyre Manufacture
  • Bakery
  • Furnace Conveyor
  • Bottling
  • Fruit Washing
  • Packaging
  • Confectionery
  • Timber Processing


Make your business more efficient. Contact your ERIKS local service centre to put Renold Synergy to work for you today.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here