ERIKS UK Logo

Ribbed Belt Drive Pulleys

Ribbed Belt Drive Pulleys

A range of pulleys for use with the 2 principle industrial ribbed belt sections, J & L, with M section available to order.

These pulleys are for use with J, L & M section ribbed (Poly-Vee) type belts.

They comply with ISO 9982 and are taper bored for use with Taper Lock shaft fixing bushes.

Taper Lock bushes allow a particular pulley to be fitted to a wide range of shaft diameters, either metric or inch, with standard keyways.

The standard range comprises the following diameter/groove number combinations:

J section71 - 400mm effective diameter8, 12 & 16 grooves
L section75 - 500mm effective diameter8, 12 & 16 grooves
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here