ERIKS UK Logo

Right-angle Milling Head/Indexable Inserts

Right-angle 90° Milling Heads with Internal Cooling

Indicators

Right-angle 90° Milling Heads with Internal Cooling


Design: Corner cutter 90°.
Scope of supply: Without indexable inserts, without screwdriver.
Application: For groove and corner milling, broad range of applications.

Indicators


4482 (0010)

Design: ISO tolerance indicator Tolerator.
Application: Direct reading of all tolerance values.

4482 (0020)

Design: ISO thread indicator Filetor.
Application: For reading all details of a thread.

4482 (0030)

Design: mm/inch Convertor.
Application: Direct mm/inch conversion.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here