Search   
Skip Navigation Links Skip Navigation Links Skip Navigation Links

Round Line Cylinders

Norgren RT

Round line cylinders are available from ERIKS from leading brand names and products such as the SMC range of CG-1round line cylinders series, the Norgren RT 57000 series and the Festo DSEU and ESEU range of round line cylinders.

Norgren

Round line cylinders such as the Norgren RT 57000 series, are engineered for flexibility and delivers one of the best combinations of quality and value on the market.

These double acting round line cylinders are 20% shorter than the basic length of a corresponding ISO/VDMA cylinder, and feature low-friction, long-life seals.

With a high strength, double crimped end cap design, they also feature a standard magnetic piston for full control system versatility.

Features of the Norgren RT 57000 series of Roundline cylinders include:
  • Magnetic piston as standard
  • Generally conforms to ISO 6432
  • Corrosion resistant
  • Optional port arrangement for compact installation
SMC CG1

SMC

Round line cylinders in our SMC range include SMC's CG1 series cylinder.

The cylinder's mounting and the machining accuracy of the parts have been improved whilst the shapes and the materials of the seals have been enhanced to develop their wear resistance. As a result, the cylinder's life has been dramatically increased.

Features of the SMC CG1 series of Roundline cylinders include:
  • Easy installation
  • Compact and light weight
  • A tube that is resistant against external impacts
  • Excellent dust resistance
  • Reduced piston rod deflection
  • Replaceable rod seal
  • High speed drive possible
  • Improved installation accuracy
Festo DSNU

Festo

Round line cylinders in our Festo range include Festo's DSEU and ESEU series cylinder.

The DSEU round line cylinder is available in diameters 8, 10, 12, 16, 20, 25, 32, 40, 50, and 63 mm with a stroke length 10 to 320 mm and a force of 30 to 1,870 N.
The DSEU Round line cylinder also has position sensing and fixed cushioning with a male thread.

The ESEU round line cylinder is also available in diameters 8, 10, 12, 16, 20, 25, 32, 40, 50, and 63 mm with a stroke length 10 to 320 mm and a force of 30 to 1,870 N.
The ESEU Round line cylinder also has position sensing and fixed cushioning with a male thread.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here