Skip Navigation Links Skip Navigation Links Skip Navigation Links

Rubber Bellows



Our Rubber Bellows are fitted with carbon steel flanges, PN16 or ASA 150 as standard specification. Other specs are available to order.

Standard Length of 130mm as listed, other lengths are available to order.

Tie Bolts and vacuum rings are also available.

Larger sizes available on request.

Call your local ERIKS Branch or our Product Business Unit Direct on

+44 (0)1753 570863


or email our dedicated sales team
EHT-Sales@eriks.co.uk



Materials : Internal: Butyl/EPDM Compound
External: EPDM
Reinforcement: 4 Nylon Cord Layers

Performance :
Up to 200mm NB | 250-600mm NB


16Bar G / 60°C | 10Bar G / 60°C
14Bar G / 70°C | 8Bar G / 70°C
12Bar G / 80°C | 7Bar G / 80°C
10Bar G / 90°C | 6Bar G / 90°C

Media : Hot and Cold Water, waste water, sea water, drinking water, bath water, cooling water, chemical waste water (without oil containing additives)

Approvals : DVGM, Lloyd's, DNV, BWB (German Military Standard), Bureau Veritas
Red EPDM Product Category JP01
Product CodeSize IDLength
(mm)
JP01-2525130
JP01-3232130
JP01-3838130
JP01-5050130
JP01-6363130
JP01-7575130
JP01-100100130
JP01-125125130
JP01-152152130



Materials : Internal: NBR Nitrile
External: Chloroprene
Reinforcement: 4 Nylon Cord Layers

Performance :
Up to 200mm NB | 250-600mm NB


16Bar G / 60°C | 10Bar G / 60°C
14Bar G / 70°C | 8Bar G / 70°C
12Bar G / 80°C | 7Bar G / 80°C
10Bar G / 90°C | 6Bar G / 90°C

Media : Petroleum based products, DIN Fuels, town gas, natural gas, (not LP gas) cooling water emulsions with corrosion preventing oils

Approvals : DVGM, Lloyd's, DNV, BWB (German Military Standard), Bureau Veritas
Yellow Nitrile Product Category JP09
Product CodeSize IDLength
(mm)
JP09-2525130
JP09-3232130
JP09-3838130
JP09-5050130
JP09-6363130
JP09-7575130
JP09-100100130
JP09-125125130
JP09-152152130



Materials : Internal: EPDM
External: EPDM
Reinforcement: 4 Polymer Textile Cords

Performance : Up to 200mm NB

10Bar G / 100°C
6Bar G / 110°C

Media : Hot heating water, heated cooling water, hot air

Approvals : DIN4809 up to 300mm NB
Double Red EPDM Product Category JP05
Product CodeSize IDLength
(mm)
JP05-2525130
JP05-3232130
JP05-3838130
JP05-5050130
JP05-6363130
JP05-7575130
JP05-100100130
JP05-125125130
JP05-152152130



Materials : Internal: White NBR (Nitrile)
External: Chloroprene
Reinforcement: 4 Nylon Cord Layers

Performance : Up to 200mm NB

16 Bar G / 40°C
12 Bar G / 60°C
10 Bar G / 70°C


Media : Edible Liquids, Vegetable Oils and Food Stuffs

Approvals : None
White NBR Product Category JP07
Product CodeSize IDLength
(mm)
JP07-2525130
JP07-3232130
JP07-3838130
JP07-5050130
JP07-6363130
JP07-7575130
JP07-100100130
JP07-125125130
JP07-152152130
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here