Skip Navigation Links Skip Navigation Links Skip Navigation Links

SERCOS - Selection Chart

Important Notes

  • Standard size PE Systems with SERCOS are also available - up to 5kW
  • Standard size System rating is the continuous output power from the motor shaft rotating at 3000 RPM. (except for P6 motor which is 2000 RPM). Motor inertia and weight are without the brake
  • The system cables must be purchased with the system (see FAQ).
  • Required mating connectors for the servo drives are supplied with the drive; however - mating connectors for the motor are not supplied, except as a part of the required cable sets.

PV Drives and Low Inertia P3 Motors (Compact Drives, IP 43 Motors, Metric Flanges)
System RatingFlange (mm)Peak TorqueStall TorqueMotor InertiaMotor Weight
lb-inNmlb-inNmlb-in-s²kg-m²lbkg
100W408.70.983.10.350.000045 0.00000511.10.5
200W6033.8 3.8212.11.370.000230.00002553.71.7
750W 8063.37.1522.62.550.000560.00006357.3 3.3

PV Drives and Medium Inertia P5 Motors (Compact Drives, IP 55 Motors, NEMA flanges)
System RatingFlange (mm)Peak TorqueStall TorqueMotor InertiaMotor Weight
lb-inNmlb-inNmlb-in-s²kg-m²lb kg
200W57.1517.351.966.070.6860.0001490.0000168 2.10.97
1.0kW86104.111.7634.73.92 0.002350.000265110.34.7

PV Drive and Low Inertia P2 Motor (Compact Drive, IP 67 Motor, Metric Flange)
System RatingFlange (mm)Peak TorqueStall TorqueMotor InertiaMotor Weight
lb-inNmlb-inNmlb-in-s²kg-m²lb kg
1.5kW10013014.743 4.90.00180.00020414.36.5

PV Drive and Medium Inertia P6 Motor (Compact Drive, IP 67 Motor, Metric Flange)
System RatingFlange (mm)Peak TorqueStall TorqueMotor InertiaMotor Weight
lb-inNmlb-inNmlb-in-s²kg-m² lbkg
1.5kW1301772080 90.007350.0008317.27.8

Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here