Skip Navigation Links Skip Navigation Links Skip Navigation Links

Seal Designs, CNC Machined On Site For Fast Delivery

Economos

CNC Machined Seal Designs - ERIKS UK´s new seal production service provides the ultimate solution for Designers and Maintenance Engineers requiring one-off seals for development projects or breakdowns where a replacement seal is needed in a hurry. Using a unique process, seals from 5mm to 4000mm diameter can be CNC machined in virtually any profile, using a range of fifteen specially developed materials, and supplied on a next day basis.

The new service is the result of ERIKS UK teaming up with Economos; Europe´s largest producer of CNC machined specialist seals and ancillary products. ERIKS UK have installed the latest generation Economos CNC machining centre and a raw material stocking facility at ERIKS UK´s Halesowen Seal Centre to serve both end users, ERIKS UK repair workshops and the national branch network.

The Economos machine can manufacture hydraulic and pneumatic seals, rubber and plastic parts (including PTFE) without the need for moulds. All seals are machined to order and are available up to 4000mm diameter in a variety of class leading materials including polyurethane, nitrile, viton, EPDM, PTFE, polyacetal and others.

The manufacturing process is ISO quality accredited. Due to its unique nature it is possible for design engineers to specify custom-made seals without moving from their CAD station. All a designer need do is e-mail a drawing and the design parameters and ERIKS UK will provide the optimum seal to suit their design. Housing machining diagrams and fitment instructions are also available for third parties.

The Machined Seal Service employs fifteen specially developed materials and 170 standard seal profiles to meet the majority of customer requirements. There are also thousands of specialist profiles on file that can be used to create millions of combinations and manufactured seals to suit every application. The key to the flexibility of the system is the bespoke CNC operating software, which generates the optimum seal geometry for each batch of seals. Customers can also supply their own profiles if necessary and the system will optimise the geometry taking into account the size, performance criteria and material selected.

The cycle time for one seal is as low as 30 seconds and batch repeats are created in a fraction of that time, hence large orders up to several thousand of a seal type can be accommodated on the same, next day, delivery basis.

Dedicated seal experts are on hand at ERIKS UK to provide reference and technical support for the Economos operation. They are accessible via all 140+ ERIKS UK distribution and repair centres nationwide.

8/5/2007
Contact ERIKS

  RELATED LINKS

Buy Seals On-Line
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here