ERIKS UK Logo

Servo Systems w/DeviceNet™ - Selection Chart

Important Notes:

  • System rating is the continuous output power from the motor shaft rotating at 3000 RPM. Maximum speed is 4500 RPM. Motor inertia and weight values are without brake.
  • The system cables must be purchased from ERIKS
  • Required mating connectors for the servo drives are supplied with the drive; however - mating connectors for the motor are not supplied, except as a part of the required cable sets.
  • A master controller with DeviceNet™ is necessary to interface with the PV Indexing Drive with DeviceNet™.
  • A universal remote operator RP-001 is also available to make changes in the drive set-up. A single remote operator may be used with any number of drives.
PV Servo Drives and P3 Motors (Compact Drive + IP 43 Motor)
Servo System RatingFlange (mm)Peak Torque Stall TorqueMotor InertiaMotor Weight
lb-inNmlb-inNmlb-in-s²kg-m²lb kg
100W408.70.983.10.350.000045 0.00000511.10.5
400W6033.83.8212.11.370.00023 0.00002553.71.7
750W8063.3 7.1522.62.550.000560.00006357.33.3

Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here