Skip Navigation Links Skip Navigation Links Skip Navigation Links

Simalube automatic lubricator from Simate

Simalube automatic lubricator

Failure to lubricate a bearing correctly almost always leads to premature failure and high repair costs. But lubrication can be a hassle. That´s why Simatec developed an advanced generation of Simalube - an automatic single-point lubricator which has been proven millions of times.

Two new lubricator sizes cover the full spectrum of manifold grease applications.
  • Precision lubrication, 24/7

  • Precision engineered - Swiss made

  • Improves performance and extends bearing life

  • Prevents under- and over-greasing on stretched maintenance cycles

  • No external power source or batteries required

  • Can be installed anywhere - vertically, horizontally, upside down and even under water (up to 10m)

  • Now available in four new sizes: 30, 60, 125 and 250ml

  • Improved lubricant performance at higher temperatures

  • Working pressure, max. 5 bar



For further information on this article and related products and services, please contact your local ERIKS service centre on 0845 006 6000 or click here to find your local service centre.

23/12/2008
Contact ERIKS

  RELATED LINKS

Buy Maintenance Products On-Line
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here