Skip Navigation Links Skip Navigation Links Skip Navigation Links

Specialist Ductings

Specialist Ductings

The range of specialist ductings from ERIKS is designed to meet more extreme situations involving high temperature and vacuum applications.

They cover areas of high temperature air flow, ventilation, drying, fume extraction.

All products can have integral or built in cuffs to specialist order.

PL / PP80 / SL400 / TR400 All for use with the movement of hot air and gases to varying degrees. Flame retardant. Used in many industries including mining, car exhaust systems, heating and ventilation etc. All have anti scuff strips.

Flexlift ideal for use on vacuum systems. Ideal for lifting heavy objects such as bags of cement. Widely used in packaging industries.

Lengths
Dependant on ducting type
Colour
See details
Temperatures
Up to 600°c
Dependant on type


Call your local ERIKS Branch or our Product Business Unit Direct on

+44 (0)1753 570863


or email our dedicated sales team
EHT-Sales@eriks.co.uk
Material: PVC Coated Nylon with trapped spring steel wire helix and plastic scuff strip. Supplied with standard wire free cuffs for ease of connection to air blowing plant.

Colour: Yellow with Black Scuff Strip

Length: 7.6m or to order

Temperature: 0°C to +95°C

Applications: Most applications of drying, cooling, extraction and general ventilation.
PL Yellow
Size
(inches)
Size
(mm)
Size
(inches)
Size
(mm)
410212305
512714356
615216407
717818457
820320508
922922560
1025424600



Material: Nylon with Anti Static PVC coating and spring steel with Scuff Strip

Colour: Black

Length: 7.6m or to order

Temperature: 0°C to +100°C

Applications: Gas extraction from tanks
PP80
Size
(inches)
Size
(mm)
Size
(inches)
Size
(mm)
410212305
512714356
615216407
717818457
820320508
922922560
1025424600



Material: Silicone coated glass fibre and aluminised glass fabric with spring steel helix.

Colour: Silver

Length: 5m standard

Temperature: to 400°C

Applications: For intermittent high temperature air movement.
SL400
Size
(inches)
Size
(mm)
Size
(inches)
Size
(mm)
410212305
512714356
615216407
717818457
820320508
922922560
1025424600



Material: 2 and 3 ply High Temperatures Silicone Kevlar and Aluminum glass fabrics

Colour: Silver and Green

Length: 5m standard

Temperature: to 600°C

Applications: Excellent in areas of continuous high temperature air flow. Extremely strong construction.
TR600
Size
(inches)
Size
(mm)
Size
(inches)
Size
(mm)
410212305
512714356
615216407
717818457
820320508
922922560
1025424600



Material: Double layer Neoprene coated nylon

Colour: Black

Length: 2m standard

Temperature: 40° C to + 150°C

Applications: For use where vacuum assistance is useful for demanding heavy lifts.
Flexlift
Product Code 1038FL
Product CodeSize
(ID in mm)
1038FL-160160
1038FL-180180
1038FL-203203
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here