Skip Navigation Links Skip Navigation Links Skip Navigation Links

Speedi Sleeve

Speedi Sleeve

Speedi Sleeve is an economic solution for repair of work shafts or on OEM installations, avoiding the need to harden the shaft.

The stainless steel precision wear sleeve is produced in over 200 sizes to fit shaft diameters from 12mm to 200mm (0.469" to 8.005") requires no modification to the existing seal sizes, installation tool for installation onto the shaft is included in the kit.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here