Skip Navigation Links Skip Navigation Links Skip Navigation Links

Spherical Roller Bearings range expanded

spherical roller bearings

SKF is extending its range of sealed spherical roller bearings, increasing significantly the number of applications for which they can be used.

Due to their sealed construction, the bearings can reduce the cost of installation and maintenance considerably, while offering consistently high performance under demanding conditions.

Protection is provided against both particle and moisture contamination, enabling the bearings to offer effective performance over long, virtually maintenance-free service lives. As the bearings do not require external seals in all but the most aggressive environments, installation is simplified considerably, thereby reducing downtime and costs.

The bearings are pre-lubricated prior to sealing, so there are no lubrication requirements in most cases for the life of the bearings, which lowers maintenance costs still further. Additionally, in being fully sealed, the bearings eliminate the risk of lubricant leakage that is associated with conventional open bearings, minimising their environmental impact.

SKF offers the sealed bearings as standard versions, which feature a nitrile double-lip seal and standard grease, or high-temperature models with a fluoroelastomer seal and high-temperature grease for extreme conditions where lower speeds are required.

As with all of the bearings in SKF´s spherical roller bearing range, these sealed variants offer a number of features that make them suitable for use in demanding applications. The internal architecture of the bearings provides maximum axial and radial load carrying capacity, enabling designers to reduce the size of the bearings required to carry a given load, compared to previously available equivalents.

Their self-aligning properties allow the bearings to accommodate misalignment between shaft and housing of up to 0.5 degree without increased friction or reduction of bearing life. Furthermore, the sealed bearings can be used as direct replacements for existing open equivalents, enabling applications to be upgraded simply and cost-effectively.

The latest extension to the sealed spherical roller bearing range includes a total of 11 new variants, with both cylindrical and tapered bore versions available, depending on specific application requirements. A further 30 sealed spherical roller bearing models are to follow.

For further information on this product, please contact your local ERIKS service centre on 0845 006 6000 or click here to find your local service centre.


14/5/2008
Contact ERIKS

  RELATED LINKS

Tools and Maintenance
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here