Search   
Skip Navigation Links Skip Navigation Links Skip Navigation Links

Stainless Steel Chains

Coris Stainless Steel Chain

Stainless Steel Roller Chain is manufactured using Class 300 Series stainless steel specification.

Stainless steel chains are ideal for acidic or alkaline environments, or where the stainless steel chain will be exposed to water, and for very high or very low temperature locations, -40°C to +400°C where resistance to corrosion is a requirement.

Stainless Steel Chain should be selected when resistance to chemical action is critical.

This Stainless Steel Chain is manufactured using FDA approved material and is prelubricated with USDA H1 approved lubricant.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here