ERIKS UK Logo

Standard Servo Systems with SERCOS - P2 Motor

Low Inertia P2 Motor

The compact and low-inertia P2 brushless servo motors are available in four sizes. The 100mm square frame is available in a 1.5kW and a 2.5kW size while the 130mm square frame has both a 3.0kW and a 5.0kW size.

All of the P2 motors operate to 4500 r.p.m., include a built-in 2000 line ´wire-saving´ optical encoder, and have optional 24 VDC spring-set holding brakes.

The P2 motors have water-tight connectors, shaft seals, and sport an IP-67 environmental rating.

The P2 motors have a special design that results in about a 40% size reduction over conventional designs. The P2 motors are ideal for high response control of low-inertia loads.
FeaturesP2 Motor Family
Compact Size40% smaller
Environmental RatingIP-67
ShaftRound with captive straight key
Low InertiaYes
Wire-Saving Encoder2000 line with differential line driver
Brake OptionYes (24 VDC Spring-Set)
Metric DimensionsYes
StandardsUL
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here