Skip Navigation Links Skip Navigation Links Skip Navigation Links

Standard Servo Systems with SERCOS - P3 Motor

Low inertia P3 Motor

The compact and low-inertia P3 brushless servo motors are available in three sizes: the 40mm square 100 watt size, the 60mm square 400 watt size, and the 80mm square 750 watt size.

All of the P3 motors can operate to 4500 r.p.m., include a built-in 2000 line ´wire-saving´ optical encoder, and have optional 24 VDC spring-set holding brakes.

The P3 motors have connectorized leadwires and an IP-43 environmental rating.

The P3 motors have a unique magnetic design and very efficient thermal management that results in motors that are about one-half the volume of conventional motors.

The compact size and low-inertia of these motors make them ideal for applications requiring fast response.
Features P3 Motor Family
Compact Size50% smaller
Environmental RatingIP-43
ShaftRound with no keyway
Low InertiaYes
Wire-Saving Encoder2000 line with differential line driver
Brake OptionYes (24 VDC Spring-Set)
Metric DimensionsYes
StandardsUL
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here