ERIKS UK Logo

Standard Servo Systems with SERCOS - PE Drive

PE Drive

The PE drive family includes models rated at 15, 30, 50, 100, and 150 amps, and they operate from a three-phase 230 VAC input supply.

All of the PE drives have a uniform height and have built-in functions such as dynamic braking, regenerative energy processing, and holding brake timing control. The PE drives are manufactured in an ISO-9001 facility and are CE marked.

The PE drives with SERCOS provide for the standard SERCOS Fiber Optic interface from a controller. The fully-digital PE drives with SERCOS have many programmable functions including auto-tuning, load vibration suppression, fault history, (6) digital inputs, and (2) digital outputs.

A hand-held remote operator provides for quick and easy set-up. Drive mounting brackets are easily repositioned to the front for rack mount applications.
FeaturesPE Drive with SERCOS
Package SizeStandard size
Input Voltage3-Phase 230 VAC Input
Output Current15, 30, 50, 100, 150 Amp Output
Command Source via SERCOSStandard Fiber Optic Interface (IEC 61491)
Fully DigitalYes (No Pots!)
Easy Setup with Remote OperatorYes
Auto-tuningYes
StandardsCE

Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here