Search   
Skip Navigation Links Skip Navigation Links Skip Navigation Links

Steam Hoses

Steam Hose

Steam Hose, this range of rubber hose and fittings are designed specifically for the transfer of steam within many applications. It is used in many industries where steam must be transferred safely and reliably.

The pressure range is from 100psi to 250psi dependant on hose type and application.

Call your local ERIKS Branch or our Product Business Unit Direct on

+44 (0)1753 570863


or email our dedicated sales team
EHT-Sales@eriks.co.uk





Material:
Tube black EPDM, cover white EPDM,
reinforcement textile braid.

Pressure:
7 Bar (100psi)

Temperature:
-40° to + 170° C

Lengths:
10 , 20 & 30 m
White 100psi Steam Hose
Product Category 1018W

Product Code
Size
(inches)
1018W-121/2
1018W-193/4
1018W-251



Material:
Tube black EPDM, cover black EPDM,
reinforcement textile braid.

Pressure:
7 Bar (100psi)

Temperature:
-40° to + 170° C

Lengths:
20, 40 metres
Black 100psi Steam Hose
Product Category 1018
Product Code
Size
(inches)
1018-121/2
1018-193/4
1018-251
1018-321.25
1018-381.5
1018-502



Material:
Tube black EPDM, cover red EPDM,
reinforcement steel wire.

Pressure:
18 Bar (250psi)

Temperature:
-40° to + 235° C

Lengths:
10 , 20 & 40 m
Red 250psi Steam Hose
Product Category 1018R
Product Code
Size
(inches)
1018R-121/2
1018R-193/4
1018R-251
1018R-321.25
1018R-381.5
1018R-502



The steam claps and associated male and female fittings are a
safety clamp used in all types of industry but widely used in
the oil and petro chemical applications

NPT Threaded versions available to order.
Steam Clamp - 4 Bolt Type
Product Category 1018SC

Product Code
Clamp
Size (inch)
Hose
OD Size
1018SC12271/227mm
1018SC12301/230mm
1018SC19373/433mm
1018SC19383/438mm
1018SC2540140mm
1018SC2543143.5mm
1018SC38511.551mm
1018SC38561.556mm
1018SC5063263.5mm
1018SC5070270mm



The steam claps and associated male and female fittings are a
safety clamp used in all types of industry but widely used in
the oil and petro chemical applications

NPT Threaded versions available to order.
Rubber Water Suction
Product Category 1014
Product Code
Clamp
Size (inch)
Hose
OD Size
STMALE1/21/2
STMALE3/43/4
STMALE11
STMALE1.51.5
STMALE22
STFEM1/21/2
STFEM3/43/4
STFEM11
STFEM1.51.5
STFEM22
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here