ERIKS UK Logo

Sustainable, Cost-effective Parts Washer Solution from Zymo

Zymo  logo

Parts washers, usually found in engineering maintenance workshops, are used for cleaning oily, greasy and dirty components.
The vast majority of solvents used are harmful to the operator, highly flammable and have to be collected and taken off site to be disposed of carefully.


Benefits of the Zymo Parts Washer


The Zymo Parts Washer provides a sustainable solution to these issues and can reduce costs.
  • Uses Surfzyme® HD, a water-based non-flammable, non-hazardous, neutral pH cleaner with a patented bioremediation process which eats the oil and grease washed off components thereby regenerating the cleaner in "self-cleaning" pollution prevention cycle
  • For special cleaning needs Surfzyme® Penetrant is available as a nonflammable, non-hazardous solvent, which has zero VOCs
  • Bioremediation eliminates the need for a hazardous waste disposal service
  • Minimal maintenance required by the operator -just top up with cleaner


Manual Water-based Parts Washer


ZYMO Model 30E


The ZYMO® Model 30E is used with the latest NSF approved (#138958), patented bioremediation technology for pollution prevention along with a nonflammable, neutral pH cleaner called Surfzyme® HD. The Model 30E features double walled containment and operates at 24 volt for the ultimate in Safety and Environmental Protection.
Zymo manual parts washer

  • Sink size 16.9" W x 19.7" L x 7.4" D (43cm W x 50cm L x 18.8cm D)
  • Maximum load bearing capacity 440lbs (200kg)
  • 25 gallon (113 litres) max operating volume
  • On rollers for extra mobility
  • High pressure spicket for enhanced cleaning
  • Foot pedal for on/off control of flow of cleaner
  • No waste - uses NSF certified bioremediation technology
  • Non-flammable - uses Surfzyme® HD
  • Non-hazardous - uses Surfzyme® HD
  • Non-corrosive - uses Surfzyme® HD

Automated Spray Cabinets: Water-based cleaning


ZYMO Model 55


  • Top Loader for medium duty cleaning - small parts

ZYMO Model 70


  • Front Loader - heavy duty cleaning - large parts
Zymo model 55

Zymo model 70



For further details contact your local ERIKS Service Centre on 0845 006 6000.


15/7/2011
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here