Search   
Skip Navigation Links Skip Navigation Links Skip Navigation Links

Syno Lube Free Transmission Chains

Syno Lube Free chain

Syno Chain combines the technology of a radical new built-in lube system, with the proven provision components.

It is ideal for chain applications requiring a clean environment, or where maintenance is difficult.

Benefits include:
  • Significantly lower maintenance costs
  • Up to double wear life of other lube free chains
  • Extended chain life compared to standard chains
  • Application and disposal of lubricants not required
  • A clean environment around the chain drive/conveyor
  • Reduces hazards caused by waste lubricants
  • Operating temperature range -10°C to +70°C


The Syno Lube Free Chain is also suitable for:
  • Bookbinding
  • Canning plants
  • Electronics assembly
  • Food Packaging and preparation
  • Paper and tissue manufacture
  • Pet food processing
  • Pharmaceutical industry
  • Printing/Carton equipment
  • Textiles and clothing manufacture
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here