ERIKS UK Logo

TB Davies Ladders

Planet Plus Risk logo

TB Davies ladders 1

Stepmobile


Steel narrow aisle step, widely used in office, library and archiving environments. Strong sprung castors lock and hold in place when weight is applied.

The small turning circle makes them easy to manoeuvre in tight spaces. Long double handrails and a guard railed top tread provide extra assurance for users.
  • Available in red, blue, green, yellow and beige
  • Step on it to lock in place
  • Robust tubular steel
  • Anti-slip treads
  • Platform size: 0.21 x 0.35m
  • 150kg workload capacity


Pinnacle™ Industrial Swingback Step

Industrial swingback step

Industrial Platform Step

A heavy duty step suitable for industrial and trade requirements fitted with hinged metal locking stays to prevent twisting.
  • Hinged metal locking stays
  • Box section back legs with heavy duty bracing
  • Deep serrated non-slip treads
  • Non-slip rubber feet
  • 175kg workload capacity
  • BS2037 Class 1


Pinnacle™ Industrial Platform Step


The platform step has the same construction and features of the swing back step with the addition of a rugged chequer-plate platform.
  • Reinforced chequer-plate platform
  • Hinged metal locking stays
  • Box section back legs with heavy duty bracing
  • Deep serrated non-slip treads
  • Non-slip rubber feet
  • 175kg workload capacity
  • BS2037 Class 1
Mobile Safety Step

Fixed Industrial Steps 1

Fixed Industrial Steps 2

Mobile Safety Step


Strong traditional steel warehousing step for commercial applications. Double handrail, toe-boarded platform with enclosed guardrail for assured working and stock picking.

Comfortable climbing and descending angle for ease of access up and down.

Simple lift and lock mechanism with safety bar restricts access when step not in use. To fix step safely in place and gain access, simply push the locking device down.
  • Choice of anti-slip or punched treads
  • Easy one-user manoeuvrability
  • Locking device and anti-ascent bar
  • Platform size 380mm x 550mm
  • Strong tubular steel construction
  • 150kg workload capacity


Pinnacle™ Fixed Industrial Steps


Fixed aluminium platform step available as single or double sided option, complete with handrail (supplied loose).

Constructed from heavy-duty channel section aluminium with deep serrated, non-slip treads. Used for a variety of applications including routine maintenance on machinery in factory environments.

  • Large chequer-plate platform for comfortable standing 420mm x 380mm
  • Handrail supplied for additional security
  • Ideal for access to machines or vehicles
  • Deep serrated non-slip treads
  • 150kg workload capacity

13/3/2012
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here