ERIKS UK Logo

Taper Spring Seals

Taper Spring Seals

Taper spring seals from ERIKS are available in a choice of sizes, uses and industry types.
Taper spring seals are an extremely popular design featuring technical proficiency and positive drive via the spring. Taper spring seals are available to suit DIN and most other housing dimensions.

With a wide variation of sizes and styles to choose from, Taper spring seals are used in an array of equipment. Applications include but are not limited to; Pumps, Mixers, Agitators and Compressors.

All designs feature o-ring sealing on the shaft and positive spring drive.
Taper Spring Seals


Taper Spring Seals have an extremely popular and effective design featuring positive drive via the spring, these seals are available in a wide range of sizes and styles, and are used in many applications, including pumps, mixers, agitators and compressors. All designs feature o-ring sealing on the shaft and positive spring drive.

Key features of Taper Spring Seals include:
  • Wide range of metric sizes
  • For shafts from 10mm to 100mm
  • Faces: carbon, ceramic, stainless steel and silicon carbide
Our extensive product range is supported with detailed readily available technical support and by a global network of stocked products
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here