Slewing rings by Timken Revolvo

When the slewing ring to suit your short lead-time or non-standard performance requirements is unavailable from stock, Revolvo can meet your needs. 

For bespoke solutions on short lead-times or for performance which falls outside of normal stock range envelopes, Revolvo has both the technical expertise, design and production capacity to deliver engineering solutions on a range of slewing rings from 300mm to 4500mm external diameter.

  • Single row ball bearing
  • Double row ball bearing
  • Cross roller bearing
  • Three row roller bearing
  • Roller/ball bearing
The gear teeth, if required, can be internal or external with both helical and straight forms available.

Applications

Revolvo offers slewing bearings for many applications such as; 
  • Cranes
  • Medical
  • Water Treatment
  • Offshore
  • Mining
  • Defence
  • Transport
  • Forestry
  • Packaging
  • Wind Turbines
  • Solar Panels

For more information contact your local ERIKS Service Centre on 0845 006 6000.