DSBC – The new standard from Festo

The new standard DSBC cylinder, certified to ISO 15552 with PPS automatic cushioning, similar in appearance to PPV but without the adjusting screw.
 
The cushioning piston has slots for blowing out the cushioning volume and the flow rate in outgoing direction changes automatically during the cushioning stroke.
 
Due to the change in flow rate, the cushioning reacts according to the energy (speed and weight), so the cushioning is always set correctly which results in less impacts on all parts and a longer service life.
 
Standard cylinders DSBC, to ISO 15552

Double-acting

  • Strokes of up to 2,800mm
  • Excellent flexibility thanks to wide range of variants
  • Extensive range of accessories makes it possible to install the cylinder virtually anywhere

Call your local ERIKS Service Centre on 0845 006 6000 for more information.