Munsch Chemical pumps max reliability

Munsch Chemical pumps are non-metallic pumps designed for maximum operating reliability, easy maintenance and lowest lifecycle cost to operate in abrasive and aggressive service conditions. Every pump is designed exactly to the customer’s specification and tested to EN ISO 9906 standards before it leaves the factory.

Dedicated Assembly Engineers take full responsibility for the complete assembly of each of their assigned pumps, which results in shorter delivery times an increased quality. Munsch pumps are available in a variety of materials specifically suited to the liquid being used in the application.

On request all pumps are available to be supplied with conformance to EU directive 94/9/EC for use in hazardous areas.

NP/NP-B series Standardised Chemical pumps to EN 22858/ISO2858

  • Capacity up to [1200 m3/h]
  • Differential head up to 85 [m]
  • Temperature range: -20oC up to 110oC
  • Unique mechanical seal design specialised for the individual requirements

CM/CM-B series Standardised Chemical pumps to EN 22858/ISO2858

  • Capacity up to [180 m3/h]
  • Differential head up to 85 [m]
  • Temperature range: -20oC up to 180oC

Vertical chemical pumps in Cantilever design (dry-running proof) or with plain bearing

  • Capacity up to 700 [m3/h]
  • Head up to 90 [m]
  • Length up to 3000 [mm]
  • With suction pipe or strainer if required
  • Temperature range: -20oC up to 100o

For more information contact your local ERIKS Service Centre on 0845 006 6000.