Discover the ISO valves range from RX

 

 

 

The range of RX ISO valves conform to the ISO 5599/1 standard, with sizes 1 and 2, solenoid and air pilot operation versions with 5/2 and 5/3 spools available.

Fitted with CNOMO standard interface for the solenoid versions, this minimises installation space.

They deliver high flow rates and have a pressure rating of 10bar.

The 30mm coils are rated at 2.5 watt for the DC option, and 2.5VA for the AC voltages ensuring these maintain suitability for replacing existing valves.

 

 

 

 

 

For more information contact your local ERIKS Service Centre on 0845 006 6000.