WEG and IE3: meeting energy challenges

With changing statutory standards and rising energy costs, efficient motor performance will be one of your biggest priorities, As a world-leader in the design and delivery of industrial motors, WEG’s focus is not only on helping you to meet new IE3 standards, but also to develop motors with the highest efficiency ratings in the market, reducing your energy usage and costs.

WEG W22 IE3 High Efficiency – Cast Iron Range

High efficiency and low cost of ownership throughout the entire motor lifetime have been the basis for the W22 development. The design is created to anticipate increased requirements on performance and energy savings.

  • High efficiency IE3
  • Lower total operational costs
  • Energy saving
  • Versatile, robust design
  • Reduced noise

WEG W22 IE3 Range

The new IE3 W22 range, which exceeds the requirements of EU MEPS, potentially reduces the payback term even further, delivering an even higher return on investment.

Available with outputs from 0.12 to 500kW in either 2, 4, 6 and 8 pole speeds.

  • Premium efficiency IE3
  • Lower total operational costs
  • Versatile design
  • Noise level reduction
  • IP55 protection
  • Class f insulation system

For more information contact your local ERIKS Service Centre on 0845 006 6000.