Single-point automatic Simalube lubricator

Simalube is a gas-powered single-point automatic lubricator filled with 30, 60, 125 or 250ml of grease or oil. 

The patented hydrogen-producing dry cells drive a piston to dispense lubricant at a consistent rate of between 1 and 12 months, which is adjustable in operation.

Gas production is initiated by turning the adjustment disk on the top with a Hex key or Allen key.

  • 1 to 12 month dispense time
  • Infinitely adjustable during operation
  • Patented gas-producing dry cell technology means no liquid or dangerous chemicals, no toxic waste
  • ATEX approval to Zone 2
  • Works in any orientation even upside down
  • Grease or oil filled (oil filled units have a non-return valve)
  • Suitable for the lubrication of rotary bearings, linear bearings, chain, open gears, sprockets, etc

Simalube automatic single-point lubricator is now available in 15ml.

Over greasing of bearings impairs performance but also wastes grease. Avoid over greasing with a measured, controlled automatic delivery of just the right amount of grease or oil for up to 12 months from the market.

For more information contact your local ERIKS Service Centre on 0845 006 6000.