Issue 12 catalogue

This twelfth edition of Tech Direct showcases the latest products and services from ERIKS, complementing the vast range of products already available from the best in the industry.

As ERIKS is never just about first-class products, we also feature our comprehensive services and exceptional solutions.

And, finally, we take a look at the positive side of things by focusing on our Planet+ initiative. Planet+ underpins all of our thinking – positively helping your productivity and profitability, and being positive in reducing waste, pollution, risk and energy.

So no negatives, all positives – that’s Tech Direct and ERIKS.

In this issue we feature the new Munsch Chemical pumps. These non-metallic pumps are designed for maximum operating reliability, easy maintenance and lowest lifecycle cost to operate in abrasive and aggressive service conditions. Every pump is designed exactly to the customer’s specification and tested to EN ISO 9906 standards before it leaves the factory. Click here to find out more.

We also look at the new WEG W22. High efficiency and low cost of ownership throughout the entire motor lifetime have been the basis for the W22 development. The design is created to anticipate increased requirements on performance and energy savings. Click here for further details.

This edition of Tech Direct also features the automatic single point lubricator simalube which can be adjusted from 1 to 12 months using the unique gas producing drycell which is patented worldwide. The drycell generates pressure which pushes the grease or oil into the lubrication point. Now available in 15ml. Click here to find out more.

And finally, we look at the range of RX ISO valves which conforms to the ISO 5599/1 standard. It is available in sizes 1 and 2, with solenoid and air pilot operation versions and 5/2 or 5/3 spools. They deliver high flow rates and have a pressure rating of 10bar. The solenoid versions are fitted with CNOMO standard interface which minimises installation space. Click here for further details.

To order your copy of the new edition of the ERIKS Tech Direct catalogue click here.

Call your local ERIKS Service Centre on 0845 006 6000 for more information.